| Number of Holes: | 3 |
|---|---|
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 CalGreen WaterSense ASME A112.18.1 / CSA B125.1 CEC Lead Free |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| Faucet Configuration: | Widespread |
| Finish Family: | Matte Black |
| Type: | Manual |
| Number of Handles: | 2 |
| ADA: | Yes |
| Finish: | Matte Black |
| Series: | Verve |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Spout Height: | 5.31" |
| Drain Type: | Push Pop-Up / Clicker |