| Faucet Configuration: | Widespread |
|---|---|
| Type: | Manual |
| Spout Height: | 5.31" |
| Approvals: | CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC Lead Free WaterSense |
| Drain Type: | Push Pop-Up / Clicker |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 2 |
| Application: | Residential |
| Finish Family: | Polished Nickel |
| Warranty: | Limited Lifetime |
| Finish: | Polished Nickel |
| Series: | Verve |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Number of Holes: | 3 |