| Approvals: | ASME A112.18.1 / CSA B125.1 CEC CalGreen NSF/ANSI 61 Lead Free WaterSense cUPC / IAPMO |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 2 |
| Finish: | Matte Black |
| Warranty: | Limited Lifetime |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Finish Family: | Matte Black |
| Number of Holes: | 3 |
| Series: | Verve |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Application: | Residential |