| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CalGreen Lead Free WaterSense CEC |
|---|---|
| Type: | Manual |
| Drain Type: | No Drain |
| Installation Type: | Wall Mount |
| Finish Family: | Brushed Gold / Brass |
| Number of Holes: | 3 |
| Series: | Verve |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 2 |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Finish: | Brushed Gold |
| Warranty: | Limited Lifetime |