| Number of Holes: | 1 3 |
|---|---|
| Spout Height: | 8.44" |
| Approvals: | NSF/ANSI 61 CalGreen ASME A112.18.1 / CSA B125.1 CEC ADA / ICC A117.1 Lead Free |
| Connection Size: | 1/2" |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Faucet Configuration: | Single Hole |
| Finish Family: | Matte Black |
| Flow Rate (GPM): | 1.8 |
| Type: | Sensor (Touchless) |
| Connection Type: | NPSM |
| Series: | Stellen |
| Finish: | Matte Black |
| Power Supply: | Plug-In (AC) |
| Includes: | Deck Plate / Escutcheon |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |