| Product Type: | Kitchen Faucet |
|---|---|
| Series: | Zuri |
| Type: | Manual |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 CalGreen NSF/ANSI 61 ADA / ICC A117.1 CEC |
| Finish Family: | Stainless Steel |
| Installation Type: | Deck Mount |
| Includes: | Deck Plate / Escutcheon |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Handle Style: | Lever |
| Number of Holes: | 3 1 |
| Number of Handles: | 1 |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.8 |
| Finish: | Stainless Steel |
| Faucet Configuration: | Single Hole |
| Spout Height: | 7.97" |