| Approvals: | ADA / ICC A117.1 CalGreen Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 3 |
| Finish: | Matte Black |
| Type: | Manual |
| Connection Size: | 1/2" |
| Application: | Residential |
| Spout Height: | 7.47" |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Handle Style: | Lever |
| Product Type: | Kitchen Faucet |
| Finish Family: | Matte Black |
| Connection Type: | NPSM |
| Series: | Neera |
| Flow Rate (GPM): | 1.8 |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |