Apply to be a TradeMaster!
Main product image of Arkitek 1 Handle Pull-Out Kitchen Faucet , LG534-LPMB (Matte Black)
Magnifying glass
Hover image to zoom

Arkitek 1 Handle Pull-Out Kitchen Faucet , LG534-LPMB (Matte Black)

Brand:
Pfister
SKU:
LG534-LPMB
Rating:
(0)
Q&A:
(0)
Arkitek 1 Handle Pull-Out Kitchen Faucet , LG534-LPMB (Matte Black)
Magnifying glass
Hover image to zoom
$307.00 each
In Stock
In Stock
Get 4 Fri, Oct 2
Finish: 
Matte Black
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.8 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
Invite ultra-modern styling into your kitchen space with the bold, minimalistic Arkitek kitchen faucet. Its geometric forms, squared corners, and straight lines are sure to draw attention while the refined aesthetic makes a bold statement. Enjoy versatility designed to accommodate tight backsplashes and smaller kitchen spaces.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deckplate
  • High arc spout for added clearance and reach
  • Pull-Out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-Out spray head can be detached and extended for more efficient cleaning and rinsing
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
GPM:

1.8

Type:

Manual

Number of Holes:

3

1

Number of Handles:

1

Handle Style:

Lever

Faucet Holes:

3

1

Flow Rate (GPM):

1.8

Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy