| Connection Size: | 1/2" |
|---|---|
| Number of Holes: | 3 |
| Application: | Residential |
| Approvals: | CEC ADA / ICC A117.1 NSF/ANSI 61 WaterSense ASME A112.18.1 / CSA B125.1 CalGreen Lead Free |
| Warranty: | 10 Year Limited |
| Drain Type: | Push Pop-Up / Clicker |
| Valve Type: | Ball |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Series: | Pfirst |
| Finish: | Polished Chrome |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Connection Type: | IPS / NPT |
| Faucet Configuration: | Centerset |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Finish Family: | Chrome |
| Spout Height: | 2.22" |