| Finish Family: | Brushed Nickel |
|---|---|
| Approvals: | CEC CalGreen Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense |
| Valve Type: | Ball |
| Spout Height: | 2.22" |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Number of Holes: | 3 |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |
| Connection Size: | 1/2" |
| Series: | Pfirst |
| Faucet Configuration: | Centerset |
| Handle Style: | Lever |
| Drain Type: | Push Pop-Up / Clicker |
| Number of Handles: | 1 |
| Application: | Residential |
| Warranty: | 10 Year Limited |
| Finish: | Brushed Nickel |