| Finish: | Polished Chrome |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 CEC CalGreen NSF/ANSI 61 WaterSense |
| Warranty: | 10 Year Limited |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Series: | Serrano |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Faucet Configuration: | Centerset |
| Spout Height: | 3.25" |
| Drain Type: | Push Pop-Up / Clicker |
| Finish Family: | Chrome |