Apply to be a TradeMaster!
Main product image of Serrano Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LJ142-SR0K
Magnifying glass
Hover image to zoom

Serrano Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LJ142-SR0K

Brand:
Pfister
SKU:
LJ142-SR0K
Rating:
(0)
Q&A:
(0)
Serrano Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LJ142-SR0K
Magnifying glass
Hover image to zoom
$140.12 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
The Serrano centerset bathroom faucet installs on the sink deck or countertop with a single lever handle and a 1.2 gpm flow rate. This deck-mount faucet includes a ceramic disc valve and a Push & Seal drain for 4 in. centerset applications.
  • 1.2 gpm maximum flow rate
  • Deck-mount installation
  • 4 in. centerset configuration
  • Ceramic disc valve
  • Push & Seal drain included
  • Spout reach: 4-1/32 in.
  • Deck to aerator height: 3-1/4 in.
  • ADA compliant to ANSI A117.1

Specs

–
Warranty:

10 Year Limited

Number of Handles:

1

Series:

Serrano

Number of Holes:

2

Finish:

Brushed Nickel

Approvals:

WaterSense

NSF/ANSI 61

Lead Free

CalGreen

ADA / ICC A117.1

CEC

ASME A112.18.1 / CSA B125.1

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Application:

Residential

Spout Height:

3.25"

Type:

Manual

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy