Apply to be a TradeMaster!
Main product image of Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome), LJ148-700C
Magnifying glass
Hover image to zoom

Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome), LJ148-700C

Brand:
Pfister
SKU:
LJ148-700C
Rating:
(0)
Q&A:
(0)
Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome), LJ148-700C
Magnifying glass
Hover image to zoom
$112.20 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
LJ148-700C is a Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

CalGreen

Number of Holes:

3

Finish:

Polished Chrome

Series:

Pfirst

Spout Height:

4.25"

Handle Style:

Lever

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Faucet Configuration:

Centerset

ADA:

Yes

Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

2

Warranty:

10 Year Limited

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy