Apply to be a TradeMaster!
Main product image of Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Brushed Nickel), LJ148-700K
Magnifying glass
Hover image to zoom

Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Brushed Nickel), LJ148-700K

Brand:
Pfister
SKU:
LJ148-700K
Rating:
(0)
Q&A:
(0)
Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Brushed Nickel), LJ148-700K
Magnifying glass
Hover image to zoom
$133.11 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel

Description

–
The Pfirst Series centerset bathroom faucet installs on the sink deck or countertop in a 3-hole, 4 in. centerset configuration. It has two lever handles, a 1.2 gpm flow rate, and includes a Push & Seal drain.
  • 1.2 gpm maximum flow rate
  • Deck mount, 3-hole centerset installation
  • Two lever handles
  • Ceramic disc valve technology
  • Push Pop-Up / Clicker drain included
  • Maximum deck thickness: 1-1/2 in.
  • ADA compliant to ANSI A117.1
  • IAPMO certified to ASME A112.18.1 / CSA B125.1

Specs

–
Series:

Pfirst

Product Type:

Bathroom Faucet

Spout Height:

4.25"

Approvals:

Lead Free

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

CalGreen

Number of Holes:

3

Type:

Manual

Valve Type:

Ceramic Disc

Warranty:

10 Year Limited

Finish Family:

Brushed Nickel

Drain Type:

Push Pop-Up / Clicker

ADA:

Yes

Installation Type:

Deck Mount

Handle Style:

Lever

Finish:

Brushed Nickel

Number of Handles:

2

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy