Apply to be a TradeMaster!
Main product image of 7/8" OD Electro-Galvanized Strut Clamp
Magnifying glass
Hover image to zoom

7/8" OD Electro-Galvanized Strut Clamp

Brand:
Piers
SKU:
CLSC-YZ78
Rating:
(0)
Q&A:
(0)
7/8" OD Electro-Galvanized Strut Clamp
Magnifying glass
Hover image to zoom
$6.39 each
In Stock
In Stock
Get 237 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Outside Diameter
7/8" OD

Description

–
EMPIRE 8500 series Strut clamp is made of steel for enhanced durability. Strut clamp with protective electro-galvanized finish perfectly fits pipe having a nominal size of 3/4 inch and is suitable for use in electrical, industrial or mechanical applications. Strut clamp with 7/8 inch OD features thermoplastic cushioning and meets ASTM A570 material specification.

Specs

–
Size:

3/4"

Material:

Steel

Finish:

Electro-Galvanized

Outside Diameter:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy