Apply to be a TradeMaster!
Main product image of 5" Electro-Galvanized Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
5" Electro-Galvanized Multi-Strut Pipe Clamp
Magnifying glass
Hover image to zoom
$5.74 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Outside Diameter
5.563" OD

Description

–
  • Material: Carbon Steel
  • Finish: Electro-Galvanized

Specs

–
Size:

5"

Material:

Carbon Steel

Finish:

Electro-Galvanized

Outside Diameter:

5.563"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy