Apply to be a TradeMaster!
Main product image of 2" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom

2" DWV Hanger (Plastic Coated)

Brand:
Piers
SKU:
HDW-P02
Rating:
(0)
Q&A:
(0)
2" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom
$3.57 each
In Stock
In Stock
Get 127 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plastic Coated
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Pre-galvanized carbon steel
  • Finish: Plastic Coated
  • Service: Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch.

Specs

–
Size:

2"

Material:

Carbon Steel

Finish:

Plastic Coated

Length (Inches):

12"

Pipe Size:

2.375" (O.D)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV Coupling
SKU: P100-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy