Apply to be a TradeMaster!
Main product image of Stainless Steel Hanger Iron w/ Alternating Bolt and Nail Holes
Magnifying glass
Hover image to zoom

Stainless Steel Hanger Iron w/ Alternating Bolt and Nail Holes

Brand:
Piers
SKU:
HIR24-SS3410
Rating:
(5)
Q&A:
(0)
Stainless Steel Hanger Iron w/ Alternating Bolt and Nail Holes
Magnifying glass
Hover image to zoom
$10.26 each
In Stock
In Stock
Get 56 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
For hanging or securing ductwork, tubing or pipe

Features:
  • Commonly known as Plumbers Tape
  • May be cut for custom lengths
  • Prevents vent systems from saging over long runs
  • Designed for various light duty applications
  • Perforated with nail and bolt holes


Specifications:
  • Product: Stainless Steel Hanger Iron w/ Alternating Bolt and Nail Holes
  • Material: Stainless Steel
  • Measurements: 3/4" x 10'
  • Wire Gauge: 24GA
  • Weight: .68 lbs

Specs

–
Type:

Hanger Strap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.4 out of 5 reviews
75% would recommend this product
4.4
out of 5 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great hanger material and stainless

We needed stainless hangers for a project in our Salt water environment. This worked great for our application. Thanks
Fred
South Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i used this for my boat

this is strong tough stuff it needs be worked to flatten it but is strong and should not rust being stainless steel used to hold down batteries and oil tank
joe
taxachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Had to hang some pipe in a high humidity mechanical room. This was easy to use and very workable.
Jay
Providence Ri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only 10 feet in a roll

I did not read the fine details but, at this price these should be 100' rolls. Our local supplyhouse sells 100' for $8 they were out when I needed some so ordered here. Typically supplyhouse has better pricing and availability than my local supplyhouses but on this item i'm slightly disappointed.
Aurelius
OK
3 years ago
Was this review helpful to you?

Good product at a good price

I have a 4" vent pipe going up the outside two story part of my house. For a radon unit I recently put in. Where it 45's out to get around the eve over hang and continue up another 3 ft., the constant wind blowing on it, broke the top two PVC hanger brackets that attached it to the house. I replaced the two brackets, plus used the stainless steel strap, wrapping it around the vent pipe and attaching it to the roof, so the wind couldn't move it and rebrake the wall brackets. Hope fully solving my problem. John
Hunter Man John
Malta, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy