Apply to be a TradeMaster!
Main product image of 1/2" Epoxy Coated Swivel Ring Hanger, NFPA
Magnifying glass
Hover image to zoom

1/2" Epoxy Coated Swivel Ring Hanger, NFPA

Brand:
Piers
SKU:
HSRN-EP12
Rating:
(0)
Q&A:
(0)
1/2" Epoxy Coated Swivel Ring Hanger, NFPA
Magnifying glass
Hover image to zoom
$1.91 each
BOX UP & SAVE 10%
$17.20 box of 10
$1.72 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Epoxy Coated

Description

–
  • Knurled insert nut allows for vertical adjustment after installation
  • Underwriters Laboratories Listed (UL)
  • NFPA Standardized
  • Complies with Federal Specification WW-H-171E & A-A-1192A Type 10, Manufacturers Standardization Society (MSS) SP-69 & SP-58 Type 10
  • Designed for the suspension of insulated pipe lines

Specs

–
Size:

1/2"

Pipe Size:

0.840" OD

Rod Diameter:

3/8"

Finish:

Epoxy Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy