Apply to be a TradeMaster!
Main product image of 3/4" Epoxy Coated Swivel Ring Hanger, NFPA
Magnifying glass
Hover image to zoom

3/4" Epoxy Coated Swivel Ring Hanger, NFPA

Brand:
Piers
SKU:
HSRN-EP34
Rating:
(0)
Q&A:
(0)
3/4" Epoxy Coated Swivel Ring Hanger, NFPA
Magnifying glass
Hover image to zoom
$1.77 each
BOX UP & SAVE 10%
$16.00 box of 10
$1.60 each
In Stock
In Stock
Get 41 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Finish
Epoxy Coated

Description

–
Designed for suspending pipe with vertical adjustment
  • Knurled insert nut allows for vertical adjustment after installation
  • Underwriters Laboratories Listed (UL)
  • NFPA Standardized
  • Complies with Federal Specification WW-H-171E & A-A-1192A Type 10, Manufacturers Standardization Society (MSS) SP-69 & SP-58 Type 10
  • Designed for the suspension of insulated pipe lines
  • Material: Steel
  • Finish: Epoxy Coated
  • Approvals: UL, NFPA, Complies with MSS SP-69 & SP-58 Type 10, WW-H-171E & A-A-1192A Type 10

Specs

–
Size:

3/4"

Pipe Size:

1.050" OD

Rod Diameter:

3/8"

Finish:

Epoxy Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy