Apply to be a TradeMaster!
Main product image of 5" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom

5" Em-Lok Adjustable Swivel Ring, NFPA

Brand:
Piers
SKU:
HSRN-GP05
Rating:
(0)
Q&A:
(0)
5" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom
$3.63 each
BOX UP & SAVE 7%
$84.25 box of 25
$3.37 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
5" Em-Lok Adjustable Swivel Ring, NFPA
Brand:
Bluefin
SKU:GVSV500
(3)
Order by 6PM, receive 43 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Description

–
Note: Image is of 6" Em-Lok Adjustable Swivel Ring, NFPA.

Specs

–
Size:

5"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

5.563" OD

Finish:

Pre-Galvanized

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy