Apply to be a TradeMaster!
Main product image of 1-1/2" Em-Lok Adjustable Swing Ring, NFPA
Magnifying glass
Hover image to zoom

1-1/2" Em-Lok Adjustable Swing Ring, NFPA

Brand:
Piers
SKU:
HSRN-GP112
Rating:
(0)
Q&A:
(0)
1-1/2" Em-Lok Adjustable Swing Ring, NFPA
Magnifying glass
Hover image to zoom
$0.90 each
BOX UP & SAVE 9%
$8.20 box of 10
$0.82 each
In Stock
In Stock
Get 688 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Description

–
  • Knurled insert nut allows for vertical adjustment after installation
  • Underwriters Laboratories Listed (UL)
  • National Fire Protection Association Standardized (NFPA)
  • Complies with Federal Specification WW-H-171E & A-A-1192A Type 10, Manufacturers Standardization Society (MSS) SP-69 & SP-58 Type 10
  • Designed for the suspension of insulated pipe lines
  • Plastic coating separates the copper tubing from the steel ring for electrolytic resistance and also minimizes noise and vibration

Specs

–
Size:

1-1/2"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

1.9" (O.D)

Finish:

Pre-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Em-Lok Adjustable Swing Ring, NFPA
SKU: HSRN-GP34
Piers

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy