Shop Resideo Sale
Main product image of GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
Magnifying glass
Hover image to zoom

GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)

SKU:
590-4411
Rating:
(12)
Q&A:
(0)
GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
Magnifying glass
Hover image to zoom
$33.08 each
In Stock
In Stock
Get 101 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length

Description

–
Sioux Chief Sammy® Mechanical Anchors shall be used for suspended applications where 3/8" threaded rod is used on wood, steel or concrete, in either vertical or horizontal applications. Sioux Chief Sammy XPress® anchors are specifically designed for use in metal deck or Z-purlin applications. Swivel models are designed for extreme or variant roof pitches.

These products should only be installed using original Sammy® nut drivers and XPress® Nut drivers. Using any other tool voids warranty. When the appropriate nut driver is used, the driver spins free on the screw after installation is complete and eliminates the expected wrist snap, reduces over-torque and prevents screw failure. Complete installation instructions are provided in each box of product. Contact factory for more information. Due to variations of hardness of certain metals, it should be noted that self-drilling screws for steel will experience different drill speeds. Drill speeds of 500 - 1500 RPM should be used.

Specs

–
Length (Inches):

2"

Rod Diameter:

3/8"

Application:

Wood

Type:

Vertical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Rod Diameter
Application
Type
CURRENT ITEM
Product Image of GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
SKU: 590-4411
(12)
3/8"
Wood
Vertical
3/8" Side Mount Rapid Rod Wood Hanger, 1/4" x 2"
SKU: ARW-37-200SW
3/8"
Wood
Horizontal

You May Also Need

Product Reviews

4.67 out of 12 reviews
91% would recommend this product
4.67
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Pro product

Used these "Sammy's" to hang some threaded rod with unistrut shelving from my garage ceiling. Made it quick, sturdy (make sure you get a good bite into ceiling joist). Next will be using for hanging air handlers. Highly recommend.
VS

Most Liked Negative Review

Watch these. threads not straight

The female portion of these are not straight on a good portion of what's in the box. Would not but again only a few were usable
Showing 1-10 of 12 reviews

Installation ease

Try it, you will speed installation time!
John
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sioux Chief makes quality products

Price is more than fair and shipped out on time without delay
Field P&H
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at a good price.

These have come in handy on many jobs and they'll be a lot more in the future.
Ken
Yorktown, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works easily and does the job I need done

Product was exactly as advertised. Making hanging shelved in our new house & these are securing everything to the ceiling joists. Perfect!!
Jake
Indianapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality and fast delivery

High quality and fast delivery!Thanks!
Shawn
San jose
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Quality product by souix chief
Plumber 1
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again when needed

Fast shipping, exactly what I ordered, not only would I refer to friends and family I will order from supply house again
Gibby
Chi, il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

vertical sammy

item worked as it should. would buy again.
hill
franklinville nc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i 'd buy again

just what was needed to do it right
l j
ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pro product

Used these "Sammy's" to hang some threaded rod with unistrut shelving from my garage ceiling. Made it quick, sturdy (make sure you get a good bite into ceiling joist). Next will be using for hanging air handlers. Highly recommend.
Manny Dingo
Tom's River, Nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy