Apply to be a TradeMaster!
Main product image of 3/4" 24GA 2 Hole Solid Copper Strap
Magnifying glass
Hover image to zoom

3/4" 24GA 2 Hole Solid Copper Strap

Brand:
Piers
SKU:
PPS-SC34
Rating:
(0)
Q&A:
(0)
3/4" 24GA 2 Hole Solid Copper Strap
Magnifying glass
Hover image to zoom
$1.11 each
In Stock
In Stock
Get 199 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Solid Copper straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.

Specifications
  • Product: Solid Copper strap
  • Size: 3/4"
  • Gauge Size: 24
  • Number of Holes: 2

Specs

–
Type:

Strap

Size:

3/4"

Gauge:

24

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" 24GA 2 Hole Solid Copper Strap
SKU: PPS-SC12
Piers
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy