Apply to be a TradeMaster!
Main product image of 3/4" 304 Stainless Steel PEX Crimp Ball Valve
Magnifying glass
Hover image to zoom

3/4" 304 Stainless Steel PEX Crimp Ball Valve

Brand:
Boshart
SKU:
SSPEXBV-07
Rating:
(8)
Q&A:
(0)
3/4" 304 Stainless Steel PEX Crimp Ball Valve
Magnifying glass
Hover image to zoom
$12.58 each
BOX UP & SAVE 8%
$173.40 box of 15
$11.56 each
In Stock
In Stock
Get 693 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel Ball Valves come in 2 different materials to suit a variety of applications. 304 CF8 Stainless Steel can be used in conventional situations, where 316 CF8M Stainless Steel can be used in more demanding environments.

Specifications
  • Size 3/4"
  • Connection Type FPT x PEX
  • Primary Material 304 Stainless Steel
  • Temperature Range Up to 200°F (93°C)
  • Maximum Pressure Rating 600 PSI CWP

Specs

–
Size:

3/4"

Material:

Stainless Steel

Connection Type:

PEX Crimp x PEX Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Stainless, why use anything else?

Stainless is just behind platinum, gold and silver in my favorite metals list. Whenever I can buy a fitting in stainless, I do, in my quest to build things that will last longer than I will and with the acidic well water in our area, copper and bronze just don't last forever.
Howedoit
Quarryville, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality ball valve, and stainless steel

Very happy with the Boshart items I have purchased at Supply House. Good quality.
Bill
Chesapeake, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy on repairs for pex B setup

Proven effective for my needs
Jc
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great people to deal with.

I am very impressed by the stainless fittings I received from Supply House. Received all pieces in a timely fashion. Did need to contact customer service to correct an error and they couldn't have been nicer to work with. Shipping costs were extremely reasonable.
Chip
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product
Kenneth Pignone
Waxhaw, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install with pex b crimp rings

Arrived fast and easy install fir water heater shutoff.
U
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beach Environment Application

Brass shutoff had rusted and deteriorated. Selected stainless to improve longevity.
Yagi
OBX, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Works great
Dus
Ms
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy