Apply to be a TradeMaster!
Main product image of 27-1/2" Thor Wrench
Magnifying glass
Hover image to zoom
27-1/2" Thor Wrench
Magnifying glass
Hover image to zoom
$209.51 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
27-1/2" Length

Description

–
Overview
Thor is the worlds largest spring loaded pipe wrench! With that being said, we all know large pipe wrenches are a pain to adjust, especially when you are working with multiple pipe sizes and have to keep adjusting the wrench for each pipe size. The spring loaded jaws on Thor rapidly adjust to any pipe size within capacity. You can now hop from pipe to fitting in a matter of seconds without having to fight any adjustments.

Product Features
  • Heavy duty aluminum handle.
  • Precision machined forged teeth.
  • Comfort contoured handle.
  • Durable powder coat finish.
  • Do not release the top jaw from the wide open position. Doing so can damage the tool.
Product Specifications
  • Length: 27.5" or 698.5mm.
  • Weight: 9lb or 4kg
  • Minimum: 1-1/2" Pipe
  • Maximum: 3" Pipe and fittings.
Application
  • Assembly of pipes, fittings, and valves.
  • Ideal for working with multiple pipe sizes. Spring loaded jaws rapidly adjust.
  • Heavy duty assembly/disassembly (Use of cheater bars voids warranty)

Specs

–
Product Type:

Wrench

Length (Inches):

27-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy