Apply to be a TradeMaster!
Main product image of 17-1/4" The Amigo XL Wrench
Magnifying glass
Hover image to zoom
17-1/4" The Amigo XL Wrench
Magnifying glass
Hover image to zoom
$149.20 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17-1/4" Length

Description

–
Overview

Gone are the days of busting out that bulky old 18" pipe wrench to break loose or tighten pipe sizes under 1". The Amigo XL offers the same power as a traditional 18" pipe wrench at a fraction of the size. Don't get us wrong, old school pipe wrenches are great, but why carry those huge jaws if you're only working with 1" and under? When creating the Amigo XL, we wanted to make the most compact, sleek, and slim extended leverage pipe wrench on the market. We may be a bit biased, but we think we knocked it out of the park with this one. Just don't get mad at us when you retire your favorite old pipe wrench.

Product Features
  • Heavy duty steel handle.
  • Precision machined forged teeth.
  • Comfort contoured handle.
  • Durable chrome finish.
  • Do not release the top jaw from the wide open position. Doing so can damage the tool.
Product Specifications
  • Length: 17.25" or 439mm.
  • Weight: 2.75lb or 1.3kg.
  • Minimum: 1/2" Pipe.
  • Maximum: 1" Pipe.
Applications
  • Assembly of pipes, fittings, and valves
  • Ideal for tight working conditions
  • Heavy duty disassembly (Use of cheater bars voids warranty)

Specs

–
Product Type:

Wrench

Jaw Size:

1/2" to 2"

Length (Inches):

17-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Simply the best.

Easy to use and saves me time on installs. 👍🏼
Mike
St.Louis, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing tool!!

So I have the small 7-in Amigos first and now I have the 17-in pair and they are amazing and a really great pipe wrench, the jobs go by quicker and the bite strength of these tools are amazing!!
Joe
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny

When working alone and when trying to be productive. This is a time saver.
Gtispt
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy