Shop Resideo Sale
Main product image of 9" The Amigo Steel Wrench
Magnifying glass
Hover image to zoom

9" The Amigo Steel Wrench

Brand:
Pipe Vise
SKU:
SW7-1
Rating:
(0)
Q&A:
(0)
9" The Amigo Steel Wrench
Magnifying glass
Hover image to zoom
$97.28 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
Overview

Ever owned a chrome pipe wrench? Well, here's your chance! The compact size and spring loaded jaws make the Amigo ideal for tight working conditions. We guarantee the precision machined teeth will provide the strongest grip you have ever felt!

Product Features
  • Precision machined teeth.
  • Comfort contoured handle.
  • Durable chrome finish.
  • DO NOT release the top jaw from the wide open position. Doing so can damage the tool.
Product Specifications
  • Length: 9" or 229mm.
  • Weight: 1.08lb or 707g. (For comparison, the Amigo weighs .85lb or 388g.)
  • Minimum: 1/2" Pipe.
  • Maximum: 1" Pipe.
Applications
  • Assembly of pipes, fittings, and valves
  • Ideal for tight working conditions
  • Medium duty disassembly.

Specs

–
Product Type:

Wrench

Jaw Size:

1/2" to 2"

Length (Inches):

9"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy