The Day Savers – A National Tradesmen Day Contest
Main product image of Micro 5 Self-Adjusting Wrench
Magnifying glass
Hover image to zoom

Micro 5 Self-Adjusting Wrench

Brand:
Pipe Vise
SKU:
SW127-14
Rating:
(9)
Q&A:
(1)
Micro 5 Self-Adjusting Wrench
Magnifying glass
Hover image to zoom
$61.02 each
In Stock
In Stock
Get 20 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length

Description

The all-new Micro 5 is a self-adjusting wrench that is ideal for small nuts and bolts located in tight areas. The spring loaded jaw of the Micro 5 offers seven wrench sizes in one small compact package that will take up little to no room in your tool bag. Add the Micro 5 to your tool arsenal today to see what you have been missing.

Specifications
  • Length: 6" or 152mm
  • Weight: .28lb or 130g
  • Precision machined teeth
  • Self-adjusting
  • Ratchet action
  • Comfort contoured handle
  • Durable chrome finish
  • Ideal for tight working conditions
  • Minimum Capacity: 8mm
  • Maximum Capacity: 14mm

Specs

Product Type:

Wrench

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

The Bigfoot Ultralight Aluminum Pipe Vise
SKU: APV01
Pipe Vise

Product Reviews

4.33 out of 9 reviews
89% would recommend this product
4.33
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
22%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Great tools, product as described!!

Exceed the expectations, very handy in tiny spaces when you has trouble to settings specific fitting. Recommend to anyone!
Carl
Garfield, New Jersey
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hangs on like no other

This wrench holds on like the 3rd Monkey in line for Noah's ark, and its starting to rain!
DW
Midland, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Horrible

This tool is defective or horrible . For what it cost I would like a refund
Junk
Philly
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handy tool to have

Works well. Convenient size. Used several times already. Easy to carry. A little bit to get used to when engaging to a nut or small pipe but happy with purchase.
Do all dude.
Orange County, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Giftfor my brother

He likes it very much
Pat
Enid Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from Supply House again.

The product was on time and just a described.
WD
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems Very Well Built

Have not yet had a chance to try it hence 4 stars.
Bruce
New Hamspshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrench addict

I have a wrench addiction, this is perfect for toilet bolts and 1/2 in pipe… they say you can use it up 3/4. It worked better with half inch and smaller items
Peter
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm a plumbing contractor and I use them all most every day
Cwc plumbing co
So cal.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is made in USA????

Asked by Diego 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Diego. The Micro 5 self-adjusting wrench is made in China.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy