Apply to be a TradeMaster!
12" x 12" Floor Sink, Plastic Disposable Basket & Grate w/ 3" PVC Spigot Connection, PBS1230SG

12" x 12" Floor Sink, Plastic Disposable Basket & Grate w/ 3" PVC Spigot Connection, PBS1230SG

SKU:
PBS1230SG
Rating:
(0)
Q&A:
(0)
12" x 12" Floor Sink, Plastic Disposable Basket & Grate w/ 3" PVC Spigot Connection, PBS1230SG
$66.83 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3" Connection
Product Highlight: Outlet Type
Spigot
Product Highlight: Material
PVC
Product Highlight: Size
12" x 12"

Description

–
This item is a 12" x 12" Floor Sink, Plastic Disposable Basket & Grate w/ 3" PVC Spigot Connection, PBS1230SG manufactured by Plastic Oddities.

Specs

–
Connection Size:

3"

Product Type:

Sink

Outlet Type:

Spigot

Material:

PVC

Size:

12" x 12"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy