Apply to be a TradeMaster!
12" x 12" Floor Sink, Flat Bottom Strainer & Grate w/ 4" PVC Hub Connection, PFS1240AG

12" x 12" Floor Sink, Flat Bottom Strainer & Grate w/ 4" PVC Hub Connection, PFS1240AG

SKU:
PFS1240AG
Rating:
(0)
Q&A:
(0)
12" x 12" Floor Sink, Flat Bottom Strainer & Grate w/ 4" PVC Hub Connection, PFS1240AG
$73.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
4" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Hub
Product Highlight: Size
12" x 12"

Description

–
This item is a 12" x 12" Floor Sink, Flat Bottom Strainer & Grate w/ 4" PVC Hub Connection, PFS1240AG manufactured by Plastic Oddities.

Specs

–
Connection Size:

4"

Material:

PVC

Outlet Type:

Hub

Size:

12" x 12"

Product Type:

Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy