Apply to be a TradeMaster!
2" x 3" PVC Snap-in Cleanout Assembly w/ Recessed Head Plastic Plug, PSC23

2" x 3" PVC Snap-in Cleanout Assembly w/ Recessed Head Plastic Plug, PSC23

SKU:
PSC23
Rating:
(0)
Q&A:
(0)
2" x 3" PVC Snap-in Cleanout Assembly w/ Recessed Head Plastic Plug, PSC23
$7.47 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
2" x 3"

Description

–

This is a Plastic Freeze Cap Faucet Insulator w/ Hook Mount manufactured by Plastic Oddities.

  • Bushing Body - Conforms to ASTM D2665 white PVC or ASTM D2661 black ABS
  • DWV MIPT Cleanout Plug with brass insert - white PVC or Black ABS

Specs

–
Application:

Plumbing

Product Type:

Drain

Material:

Plastic

Size:

2" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy