Apply to be a TradeMaster!
6" PVC Snap-In Cleanout Assembly w/ Recessed Head Plastic, 5" Plug, & Cast Nickel Cover, PSC6N

6" PVC Snap-In Cleanout Assembly w/ Recessed Head Plastic, 5" Plug, & Cast Nickel Cover, PSC6N

SKU:
PSC6N
Rating:
(0)
Q&A:
(0)
6" PVC Snap-In Cleanout Assembly w/ Recessed Head Plastic, 5" Plug, & Cast Nickel Cover, PSC6N
$49.61 each
Available at Supplier
Available at Supplier
Get it Mon, Oct 26 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
6

Description

–

This is a 9" PVC 3-in-1 Square Universal Floor Sink Grate manufactured by Plastic Oddities.

  • The Nickel Scoriated Top is the same diameter as the pipe to provide full coverage on top of the pipe.
  • Installed after concrete is poured.
  • No mess with protective tape.
  • Save time with installation.

Specs

–
Product Type:

Drain

Material:

Plastic

Size:

6

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy