The Day Savers – A National Tradesmen Day Contest
Main product image of 16" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

16" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)

Brand:
Plumbshop
SKU:
PLS1-16DL-F
Rating:
(0)
Q&A:
(0)
16" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$3.28 each
In Stock
In Stock
Get 385 Tue, Sep 1
Order by today, receive Tuesday
Length (Inches)
16"
9"12"16"20"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Max Temp (F)
180°F Max Temp

Description

Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Compatible with toilets with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

Connection Type:

Compression x Ballcock

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Finish:

Stainless Steel Braided

Material:

PVC

Max Temp (F):

180°F

Temperature Range (F):

40°F to 160°F

Max Pressure (PSI):

125

Length (Inches):

16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy