Apply to be a TradeMaster!
Main product image of 20" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

20" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)

Brand:
Plumbshop
SKU:
PLS1-20DL-F
Rating:
(3)
Q&A:
(0)
20" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$3.20 each
In Stock
In Stock
Get 208 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Length (Inches): 
20"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Compatible with toilets with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

–
Connection Type:

Compression x Ballcock

Length (Inches):

20"

Application:

Toilet

Type:

Braided

Flexible

Size:

3/8" x 7/8"

Finish:

Stainless Steel Braided

Material:

PVC

Max Temp (F):

180°F

Temperature Range (F):

40°F to 140°F

Max Pressure (PSI):

125

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Application
Type
Size
CURRENT ITEM
Product Image of 20" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
20" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PLS1-20DL-F
(3)
Compression x Ballcock
20"
Toilet
Braided
Flexible
3/8" x 7/8"
Compression x Ballcock
20"
Toilet
Braided
Flexible
3/8" x 7/8"
Compression x Ballcock
20"
Toilet
Braided
Flexible
3/8" x 7/8"

You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
SKU: PLS1-72DW12-F
Plumbshop

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

They work as intended.
Dynamic
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toilet supplies

Amazing price excellent product
Alex Hernandez
Rochester NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best braided supply

These are the best braided supplies on the market. I love how they have the flat rubber on the 3/8 side.
Drenthe plumbing
Drenthe, Michigan
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy