The Day Savers – A National Tradesmen Day Contest
Main product image of 12" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)

Brand:
Plumbshop
SKU:
PLS1-12DL-F
Rating:
(3)
Q&A:
(0)
12" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
Magnifying glass
Hover image to zoom
$2.81 each
In Stock
In Stock
Get 1,144 Tue, Sep 1
Order by today, receive Tuesday
Length (Inches)
12"
9"12"16"20"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 7/8"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x Ballcock Connection
Product Highlight: Finish
Stainless Steel Braided
Product Highlight: Max Temp (F)
180°F Max Temp

Description

Plumbshop braided stainless steel connectors are available for toilets, faucets, washing machines, dishwashers and ice makers. The braided fibers are designed to bend freely. Available in a variety of configurations and lengths.

Features:
  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Compatible with toilets with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • Attractive chrome and silver finish
  • For indoor use
  • Temperature rating: 40 degrees F to 140 degrees F; intermittent to 180 degrees F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO certified and CSA certified to NSF61

Specs

Connection Type:

Compression x Ballcock

Type:

Braided

Flexible

Application:

Toilet

Size:

3/8" x 7/8"

Finish:

Stainless Steel Braided

Material:

PVC

Max Temp (F):

180°F

Temperature Range (F):

40°F to 140°F

Max Pressure (PSI):

125

Lead Free:

Yes

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Type
Application
Size
Finish
CURRENT ITEM
Product Image of 12" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
12" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PLS1-12DL-F
(3)
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
Stainless Steel Braided
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
Stainless Steel Braided
12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: TC12
Compression x Ballcock
Braided
Flexible
Toilet
3/8" x 7/8"
Stainless Steel Braided

You May Also Need

9" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: PLS1-9DL-F
Plumbshop

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy this product repetitively

Good quality material
Liquid plumber
Pipersville PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+++

Great quality and price
Toles
Florence ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Toilet supply line works as expected. Supply House has been very easy to work with…good customer service.
Swiss Miss
Columbus, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy