Apply to be a TradeMaster!
Main product image of PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)
Magnifying glass
Hover image to zoom

PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)

Brand:
PolarPad
SKU:
94762-POLARPAD
Rating:
(8)
Q&A:
(0)
PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)
Magnifying glass
Hover image to zoom
94762-POLARPAD has been discontinued
Discontinued May 1, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
PolarPad Heavy Duty HVAC Equipment Pad, 32" x 32" x 2" (Gray)
Brand:
PolarPad
SKU:POLAR3232-2GY
(1)
Order by today, receive 185 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Polyethylene
Product Highlight: Color
Gray

Description

Features:
  • Rugged, Durable & Made to Last, Easy to Handle
  • Resistant to Weather, Temperatures & UV
  • Textured Surfaces for Superior Traction
  • Reinforced Sidewalls & Wear Areas, Rounded Corners
  • Reinforced, Uniform Ribbing & Corner Bracing
  • For equipment needing weight distribution support
  • Pad Size Stamped on each Side

Specs

Pad Type:

Plastic

Thickness:

2"

Overall Size:

32" x 32" x 2"

Dimensions:

32" x 32"

Material:

Polyethylene

Country of Origin:

USA

Product Type:

Equipment Pad

Color:

Gray

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Best website and people are really friendly to help

Best website and people are really friendly to help
Ramy
Richmond va
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Durable pad, super fast shipping, I will be back for more
max
St Paul, MN
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for all kinds of uses

Used it to put a shed on top of. Lifting it above patio height to keep water out. Worked well.
Finster
Stuart FL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Well It does what's it has to do .no issues
Kekus
Houston
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Platform & Excellent Value

Build quality is considerably above average. Very satisfied with this platform.
Gerry
Marietta, GA.
12 months ago
Was this review helpful to you?

Very well made

Worked great good price.Very fast shipping
Vel
Missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

They are made of a hard firm plastic. The price was excellent and the quality is very good. The bottom is sectioned which allows for easy leveling
Ricardo
Oshkosh WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Was exactly what I needed. Worked great
Sparkster
Boise idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?