Apply to be a TradeMaster!
Main product image of 24" Heavy Duty Cover for Risers & Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom

24" Heavy Duty Cover for Risers & Corrugated Pipe (Green)

Brand:
Polylok
SKU:
3008-HD
Rating:
(1)
Q&A:
(0)
24" Heavy Duty Cover for Risers & Corrugated Pipe (Green)
Magnifying glass
Hover image to zoom
$127.06 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Green
Product Highlight: Material
HDPE
Product Highlight: Shape
Round

Description

–
Our 24" Heavy Duty Cover fits Polylok Risers and Corrugated or ribbed pipe. These 24" heavy duty covers are made of HDPE with the highest UV Protection on the market today. They have been tested up to 5,000 lbs. Every cover comes with a factory-installed gasket. These covers will withstand normal residential and light commercial traffic. This cover can be also used with our 24" Basins.

Product Features
  • Skid resistance surface
  • Highest level of UV Protection included
  • Includes a foam gasket for airtight and watertight applications
  • Includes square drive screws to discourage unauthorized entry

Specs

–
Product Type:

Drain Cover

Size:

24"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good service , products as ordered

Shipped on time exactly as ordered
MJ
Ocala Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy