Apply to be a TradeMaster!
Main product image of 12" x 12" Square Distribution Box
Magnifying glass
Hover image to zoom

12" x 12" Square Distribution Box

Brand:
Polylok
SKU:
3016-DB12
Rating:
(1)
Q&A:
(0)
12" x 12" Square Distribution Box
Magnifying glass
Hover image to zoom
$105.88 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Color
Black
Product Highlight: Material
HDPE
Product Highlight: Shape
Square

Description

–
The 12" Polylok Square Distribution Box comes factory precut with one inlet and three outlets. Two seal assemblies are provided with each unit. Polylok's 12" Square Distribution Box has a 5 gallon capacity and is designed to withstand normal abuse in landscaping applications.

Product Features
  • 5 gallon capacity
  • Comes with four holes and supplied with two seal assemblies
  • Seals accept 2", 3", and 4" pipe
  • Precut box with one inlet and three outlets
  • Solid cover supplied
  • 4 stainless steel screws supplied

Specs

–
Size:

12" x 12"

Color:

Black

Material:

HDPE

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely would buy this again, worked great!

Worked great for what I needed.
GW
Savannah, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy