Apply to be a TradeMaster!
Main product image of 12" Square Riser (Black)
Magnifying glass
Hover image to zoom

12" Square Riser (Black)

Brand:
Polylok
SKU:
PDB-12R
Rating:
(0)
Q&A:
(0)
12" Square Riser (Black)
Magnifying glass
Hover image to zoom
$25.74 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
Polypropylene
Product Highlight: Color
Black
Product Highlight: Shape
Square

Description

–
Our 12" riser fits our 12" x 12" catch basin and 12" x 12" distribution box. They allow easy access to grade so that the boxes can be serviced or easily inspected. Unlike other boxes on the market our risers can be screwed together to maintain their integrity and create a watertight connection.

Product Features
  • Easy to install
  • Light weight
  • Can be screwed together
  • Fits both Polylok 12" x 12" catch basin and 12" x 12" distribution box

Specs

–
Product Type:

Riser

Size:

12"

Color:

Black

Material:

Polypropylene

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy