Apply to be a TradeMaster!
Main product image of 20" Round Catch Basin w/ Grate (8 Hole)
Magnifying glass
Hover image to zoom

20" Round Catch Basin w/ Grate (8 Hole)

Brand:
Polylok
SKU:
3017-20CG
Rating:
(0)
Q&A:
(0)
20" Round Catch Basin w/ Grate (8 Hole)
Magnifying glass
Hover image to zoom
$186.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green, Black
Product Highlight: Material
Polyethylene
Product Highlight: Size
12" x 12"
Product Highlight: Shape
Round

Description

–
We have your solution to all of your drainage needs with our new 20" Drain, Valve, & Meter Box! This box is great for large applications such as golf courses but is also a suitable size for the home. There's no need to worry about different colored fittings or plugs to inventory because as well as accepting 2", 3" & 4" pipe, our box can also accept 6" pipe. Our 20" Round Catch Basins will also accept Polylok 20" Risers so you can easily bring the Drain Box to grade. It is the most versatile Drain Box available on the market today!

Product Features
  • Easy to install
  • Accepts risers to bring to grade
  • Accepts 6", 4", 3" & 2" pipe
  • Pipe can be installed at various heights
Installation Instructions:
  • 1. Carefully cut out required opening in the box with a knife.
  • 2. Install seal from INSIDE the box.
  • 3. Screw on the nut from OUTSIDE the box.
  • 4. Tighten to provide a watertight seal.
  • 5. Remove the correct size tear out on the seal. TEAR OUT- DO NOT CUT OUT.
  • 6. Slide the pipe into the seal.
  • 7. Snap the stabilizing feet into the sockets at the base of the box. (12" only)
Special Instructions for Installing 4" Corrugated Pipe Only:
  • 1. Remove the 4" TEAR OUT on the seal. TEAR OUT DO NOT CUT OUT.
  • 2. Carefully cut between raised ribs on back of seal in all 4 places.
  • 3. Push corrugated pipe into seal.

Specs

–
Product Type:

Catch Basin

Color:

Green

Black

Material:

Polyethylene

Size:

12" x 12"

Shape:

Round

Number of Holes:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Color
Material
Size
Shape
CURRENT ITEM
Product Image of 20" Round Catch Basin w/ Grate (8 Hole)
20" Round Catch Basin w/ Grate (8 Hole)
SKU: 3017-20CG
Catch Basin
Green
Black
Polyethylene
12" x 12"
Round
Catch Basin
Green
Black
Polyethylene
12" x 12"
Round
Catch Basin
Black
Green
Polyethylene
12" x 12"
Round
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy