Shop Resideo Sale
Main product image of 12" Safety Screen for Polylok Risers (Yellow)
Magnifying glass
Hover image to zoom

12" Safety Screen for Polylok Risers (Yellow)

Brand:
Polylok
SKU:
3017-SS
Rating:
(0)
Q&A:
(0)
12" Safety Screen for Polylok Risers (Yellow)
Magnifying glass
Hover image to zoom
$15.90 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Yellow
Product Highlight: Material
ABS
Product Highlight: Shape
Round

Description

–
Polylok, Inc. is proud to offer the 12" Safety Screen. This bright yellow, heavy-duty ABS screen acts as a secondary layer of protection if the riser cover is unknowingly damaged, removed, or not put back on. The Riser Safety Screen fits in the upper most riser stack of our Polylok 12"x6" risers and prevents entry into the tank. The Riser Safety Screen has been tested to 250 lbs. per sq. ft. and comes with a built in handle. For a better nights sleep, make this a part of your riser installation each and every time!

Product Features
  • Built-in Handle
  • Tested at 250 lbs per sq. ft
  • Sits inside the top Riser of the Riser stack
  • Comes in bright yellow for safety

Specs

–
Product Type:

Screen

Size:

12"

Color:

Yellow

Material:

ABS

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy