Apply to be a TradeMaster!
Main product image of 12" x 6" Riser (Green)
Magnifying glass
Hover image to zoom

12" x 6" Riser (Green)

Brand:
Polylok
SKU:
3017-R
Rating:
(3)
Q&A:
(0)
12" x 6" Riser (Green)
Magnifying glass
Hover image to zoom
$34.51 each
In Stock
In Stock
Get 30 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Our Risers can be cast into concrete or used with the Polylok D-Box. All of our risers have structural ribs on the inside preventing frost from adhering in frost prone areas. Polylok's Risers are the only risers on the market to offer this unique feature.

Product Features
  • Heavy duty structural rib reinforcement for extra strength
  • Green opaque color for UV-Ray protection
  • Visible, molded warning placards
  • Risers can be cast in, or be used with 12'' Plastic D-Box
  • Structural ribs inside prevent frost from adhering to the riser in frost prone areas

Specs

–
Product Type:

Riser

Size:

12"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked Great!

I used along with a 3" riser to bring septic opening to ground level. The product worked well and Supply House was fast with shipping and couldn't be more pleased!
Happily Retired
Northwest Arkansas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with the service and app.

This was a replacement for a damaged riser.
Dick
Waynesville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Drove over my septic field distribution box and tore out the original. Product is a direct replacement and lines up perfectly. Only downside was no screws included; however, I was able to re-use the originals.
Dirty Red
Maryland
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy