Apply to be a TradeMaster!
Main product image of 12" x 3" Riser (Green)
Magnifying glass
Hover image to zoom

12" x 3" Riser (Green)

Brand:
Polylok
SKU:
3017-R3
Rating:
(2)
Q&A:
(0)
12" x 3" Riser (Green)
Magnifying glass
Hover image to zoom
$33.42 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Polylok's 12"x3" risers are a great solution for systems needing only a few inches to come to grade.

Product Features
  • Allows septic tank to be easily vacuum or water tested
  • Highest UV protection on the market today
  • Easy to bring septic access to grade
  • Made of High Density Polyethylene
  • Tear off riser ring if frost is a problem
  • Structural ribs inside prevent frost from adhering to the riser in frost prone areas
  • Makes riser stack stronger
  • Accepts any Polylok 12" riser cover or grate
  • Can be used on Polylok 12" Catch Basins and D-Boxes

Specs

–
Product Type:

Riser

Size:

12"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfectly!

I had to use this one along with a 6" riser to bring septic opening up to ground level. Great product! Supply House has also been fantastic. I've started ordering whatever I can from them and have not been disappointed!
Happily Retired
Northwest Arkansas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Showed up fast and packaged well. Bought a 6" riser from supply house as well. Great fit and works well. Have and will continue to buy again.
Josh
Olympia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy