Apply to be a TradeMaster!
Main product image of 4' Skinny Trench Channel Drain & Grate (Gray)
Magnifying glass
Hover image to zoom

4' Skinny Trench Channel Drain & Grate (Gray)

Brand:
Polylok
SKU:
PL-90861-G
Rating:
(0)
Q&A:
(0)
4' Skinny Trench Channel Drain & Grate (Gray)
Magnifying glass
Hover image to zoom
$137.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene
Product Highlight: Max Flow (GPM)
80 MAX GPM
Product Highlight: Standards Met
ADA Standards Met

Description

–
The NEW Polylok 4 foot skinny trench drain offers many of the same features that the Polylok 4 foot heavy duty trench drain does but in a slim, compact design!

Product Features
  • Grates are ADA compliant
  • Grates are reversible from a flat side to a 1/8" convex side
  • Trench drain & grate come in 48" (4 feet) sections that can be cut down to 12", 24" & 36"
  • Lock tab feature for proper alignment and stability
  • Two screws are used to interlock ends together
  • All outlet ports accept 2" SCH 40 pipe
  • Outside holes accept rebar for fast positioning
  • Grate is fastened to trench drain base with provided screws
  • Cut lines are indicated at every foot (12", 24" & 36")
  • Cut ends attach with lock tab feature and two screws


NOTE: Traffic speed not to exceed 20 mph. Not recommended for forklift traffic.

Specs

–
Product Type:

Drain

Size:

3-1/2"

Length (Inches):

48"

Color:

Gray

Material:

Polypropylene

Max Flow (GPM):

80

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy