The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" OD x 1/4" NPTF Female Connector
Magnifying glass
Hover image to zoom

3/8" OD x 1/4" NPTF Female Connector

SKU:
PP451222WP
Rating:
(1)
Q&A:
(0)
3/8" OD x 1/4" NPTF Female Connector
Magnifying glass
Hover image to zoom
$4.93 each
In Stock
In Stock
Get 20 Tue, Sep 8
Order by today, receive Tuesday
Size
3/8" x 1/4"
1/4" x 1/4"
Thread Type
Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 1/4"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Thread Type
Female Thread Type

Description

John Guest Push-to-Connect Female Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatic
Specifications:
  • 150 psi @ 70°F, 60 psi @ 140°F

Specs

Thread Type:

Female

Product Type:

Female Adapter

Application:

Plumbing

Size:

3/8" x 1/4"

Connection Type:

NPTF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works great

works great and was super convenient to order.
Yosh
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy