Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pipe
PEX Coils
PEX Plumbing Coils
Pre-Insulated AquaPEX Tubing
Pre-Insulated AquaPEX Tubing
6 items
FILTER
Grid
List
Sort: Top Sellers
F6040500 Compare Checkbox
Compare
1/2" Pre-Insulated AquaPEX Tubing - (100 ft. coil)
SKU:
F6040500
Uponor (Wirsbo)
SKU:
F6040500
Brand:
Uponor (Wirsbo)
(16)
–
+
$297.48
each
ADD TO CART
Add to List
In Stock
Get 21 by
Tue, Oct 20
Total Available: 135
In Stock
Get 21 by
Tue, Oct 20
Total Available: 135
Add to List
F6040750 Compare Checkbox
Compare
3/4" Pre-Insulated AquaPEX Tubing - (100 ft. coil)
SKU:
F6040750
Uponor (Wirsbo)
SKU:
F6040750
Brand:
Uponor (Wirsbo)
(16)
–
+
$416.54
each
ADD TO CART
Add to List
In Stock
Get 25 by
Tue, Oct 20
Total Available: 49
In Stock
Get 25 by
Tue, Oct 20
Total Available: 49
Add to List
F6041000 Compare Checkbox
Compare
1" Pre-Insulated AquaPEX Tubing - (100 ft. coil)
SKU:
F6041000
Uponor (Wirsbo)
SKU:
F6041000
Brand:
Uponor (Wirsbo)
(16)
–
+
$462.91
each
ADD TO CART
Add to List
In Stock
Get 22 by
Tue, Oct 20
Total Available: 60
In Stock
Get 22 by
Tue, Oct 20
Total Available: 60
Add to List
F6150750 Compare Checkbox
Compare
3/4" Pre-Insulated AquaPEX Tubing w/ 1" Insulation - 100 ft
SKU:
F6150750
Uponor (Wirsbo)
SKU:
F6150750
Brand:
Uponor (Wirsbo)
(16)
–
+
$550.99
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Oct 20
Total Available: 31
In Stock
Get 5 by
Tue, Oct 20
Total Available: 31
Add to List
F6150500 Compare Checkbox
Compare
1/2" Pre-Insulated AquaPEX Tubing w/ 1" Insulation - 100 ft
SKU:
F6150500
Uponor (Wirsbo)
SKU:
F6150500
Brand:
Uponor (Wirsbo)
(1)
–
+
$479.41
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Oct 20
Total Available: 26
In Stock
Get 4 by
Tue, Oct 20
Total Available: 26
Add to List
F6151000 Compare Checkbox
Compare
1" Pre-Insulated AquaPEX Tubing w/ 1" Insulation - 100 ft
SKU:
F6151000
Uponor (Wirsbo)
SKU:
F6151000
Brand:
Uponor (Wirsbo)
(16)
–
+
$902.58
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Oct 20 - Thu, Oct 22
Total Available: 11
In Stock
Get 2 by
Tue, Oct 20 - Thu, Oct 22
Total Available: 11
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video