PRIER C-108 provides a year round source of tempered water in areas that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. Unique to its patented design, the same product can be installed horizontally or vertically. Ordering the C-208 gives you the same style hydrant but with vandal proof extended lockshields with operating key on both hot and cold stems.
The PRIER C-108 has all the characteristics of the historically proven C-134 with the added protection of a self-draining anti-siphon vacuum breaker and backflow check valve.
Features:
| Inlet Type: | FNPT x MNPT |
|---|---|
| Application: | Residential |
| Product Type: | Wall Hydrant |
| Size: | 3/4" x 1/2" |
| Wall Thickness: | Close Coupled |
| Type: | Hot/Cold |
| Mount: | Adjustable |
| Anti-Siphon: | Yes |
| Lead Free: | No |