Shop Resideo Sale
Main product image of Model 122 1/2" FPT x 3/4" MPT Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

Model 122 1/2" FPT x 3/4" MPT Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet

Brand:
Woodford
SKU:
122P
Rating:
(3)
Q&A:
(0)
Model 122 1/2" FPT x 3/4" MPT Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$141.00 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Mount
Horizontal

Description

–
The Woodford Model 122 and V122 are designed to provide hot and cold water service in mild climate areas on exteriors or interiors of residential structures where freezing is not expected. Separate hot and cold inlets and operating handles allow for manually operated water temperature control. These faucets are intended for irrigation purposes.

Suggested Uses:
  • Outside hot/warm water cleaning
  • Washing the car
  • Sanitary clean-up
  • Pet care

Specifications:
  • ASSE 1019-Type C Listed
  • Anti-siphon protection with integral check valve and atmospheric vent
  • Eliminates the need for an add-on vacuum breaker
  • Choose from five inlet options
  • (2) Oval, powder coated, die-cast aluminum handles - Standard

Features:
  • 3/4 Inch male hose nozzle
  • EPDM packing with adjustable packing nut
  • 5 Inlet options
  • No lead solder on all solder joints
  • Standard -O- size seat washer
  • Powder coated die cast aluminum oval handles
  • Max. Pressure - 125 p.s.i.
  • Max. Water Temperature - 120ø F
  • Shipping weight: (Shipped in individual cartons)
  • Model 122: 2 lbs - 13 oz
  • Model V122: 2 lbs - 14 oz

Specs

–
Max Temp (F):

120°F

Size:

1/2" x 3/4"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Mount:

Horizontal

Lead Free:

No

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Inlet Type
Mount
Lead Free
CURRENT ITEM
Product Image of Model 122 1/2" FPT x 3/4" MPT Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Model 122 1/2" FPT x 3/4" MPT Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
SKU: 122P
(3)
1/2" x 3/4"
FNPT x MNPT
Horizontal
No
C-108 Series Close Coupled, 3/4" MPT X 1/2" FPT Inlet Hot & Cold Anti-Siphon Adjustable Wall Faucet
SKU: C-108TCC
3/4" x 1/2"
FNPT x MNPT
Adjustable
No

You May Also Need

3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Pleased w/product & prompt delivery.

Great quality faucet!!
Waterboy too
Grayling MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product selection and prices, Timely delivery.

Needed a hot/cold outdoor tap for my new garage. Fits the bill nicely.
JustMe
Arlington, SD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I needed a faucet in my garage. All I needed was a good quality faucet and nothing fancy looking. This fit the bill.
Gary
Rice Lake, WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy