ProMelt Snow Melting Mats (120 Volt) are SunTouch mats built for snow melting on a 120 volt supply. The models shown here are 2 feet wide and come in 5, 10, 15, 20 and 25 foot lengths. Coverage runs from 10 square feet on the 2 x 5 mat to 50 square feet on the 2 x 25 mat. Amperage scales with length, from 3.2 amps on the 2 x 5 mat to 15.8 amps on the 2 x 25 mat. Contractors use those numbers to pair a mat with the area to be cleared and the circuit that will feed it. Sizing the mat to the area and checking amperage early matters because the electrical plan depends on both before any mat is laid.
Subcategories
Buying Guide
Start with the area to be cleared. The models shown here are 2 feet wide, so coverage depends on length: the 5 foot mat covers 10 square feet, the 10 foot mat covers 20, the 15 foot mat covers 30, the 20 foot mat covers 40 and the 25 foot mat covers 50. Measure the surface and choose the mat length that fits.
Next, check amperage against the circuit. The listed amperage runs from 3.2 amps on the 5 foot mat to 6.3, 9.5, 12.7 and 15.8 amps on the longer mats. Total the amperage of every mat planned for one circuit and confirm the electrical plan can carry it.
When selecting ProMelt Snow Melting Mats (120 Volt), match the voltage to the supply at the install location. The mats on this page are 120 volt models, so confirm a 120 volt supply is planned.
Finally, think about layout. Plan the layout around the mat lengths listed, since each mat is a fixed size. Mixing lengths adds the amperage of every mat to the plan. List the sizes, coverage and amperage on the material sheet so the electrician and the installer work from the same numbers. Double-check the width as well, since the mats shown here are all 2 feet wide.
Frequently Asked Questions
What are ProMelt Snow Melting Mats (120 Volt) used for?
ProMelt Snow Melting Mats (120 Volt) are SunTouch mats made for snow melting. The models shown here are 2 feet wide and run from 5 to 25 feet in length. Coverage runs from 10 to 50 square feet.
How much area does each ProMelt mat cover?
Coverage depends on length for the 2 foot wide SunTouch ProMelt mats shown here. The 2 x 5 mat covers 10 square feet, the 2 x 10 covers 20, the 2 x 15 covers 30, the 2 x 20 covers 40 and the 2 x 25 covers 50. Measure the area before choosing.
What is the amperage on 120 volt ProMelt mats?
Amperage on the 120 volt ProMelt mats grows with mat length. The 2 x 5 mat lists 3.2 amps, the 2 x 10 lists 6.3, the 2 x 15 lists 9.5, the 2 x 20 lists 12.7 and the 2 x 25 lists 15.8. Total the numbers when planning more than one mat on a circuit.
Do ProMelt Snow Melting Mats (120 Volt) come in different widths?
The SunTouch ProMelt mats shown here are all 2 feet wide. Length is the variable, from 5 to 25 feet. Check each product record for the width before ordering.
Which size ProMelt mat should I choose for a small area?
Start with the area to be cleared and match it to the coverage listed for each ProMelt mat. The 2 x 5 mat covers 10 square feet and lists 3.2 amps, which makes it the smallest of the models shown here. Larger areas call for longer mats such as the 2 x 25, which covers 50 square feet.